Zoro Homepage

Taper Pin, Steel, 8 x 30mm, PK5

  • Mfr # M39012.080.0030

  • Zoro # G3425530


product price: $7.49
/pk 5, $1.50/ea

Key Features

System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39012.080.0030
Zoro #
G3425530
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
8 mm
Fastener Length
30 mm
Size
8 x 30mm
Thread Size
M5-0.80
Number of Sizes
1
Small End Diameter
8 mm
Shank Length
30 mm
Shank Length Tolerance
+/-0.35 mm
Pin Size
Metric
Large End Diameter
8.6 mm

Details

Item
Taper Pin,8.6mm dia,Steel,PK5
System of Measurement
Metric
Taper Pin Type
Internal Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Standards
D7978A
Type
Taper
Finish
Plain
Material
Steel
Pin Item
Taper Pin
Product Type
Taper Pin
Thread Type
Metric
Pack Size
Small Pack
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Pin Type
Internal Threaded
Number of Pieces
1

Description

Taper Pin,8.6mm dia,Steel,PK5, Pin Size Metric, Large End Diameter 8.6 mm, Small End Diameter 8 mm, Pin Type Internal Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 30 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.35 mm, Standards D7978A, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.