Zoro Homepage

Taper Pin, Steel, 8 x 55mm

  • Mfr # M39011.080.0055

  • Zoro # G3425829


product price: $4.19
/ea

Key Features

System of Measurement
Metric
Taper Pin Type
External Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39011.080.0055
Zoro #
G3425829
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
8 mm
Fastener Length
55 mm
Size
8 x 55mm
Thread Size
M8-1.25
Number of Sizes
1
Large End Diameter
9.1 mm
Pin Size
Metric
Small End Diameter
8 mm
Shank Length
55 mm

Description

Taper Pin,9.1mm dia,Steel, Pin Size Metric, Large End Diameter 9.1 mm, Small End Diameter 8 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 55 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.