Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Steel, 8 x 65mm

  • Mfr # M39011.080.0065

  • Zoro # G3425801


product price: $3.25
/ea

Key Features

System of Measurement
Metric
Taper Pin Type
External Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39011.080.0065
Zoro #
G3425801
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
8 mm
Fastener Length
65 mm
Size
8 x 65mm
Thread Size
M8-1.25
Number of Sizes
1
Small End Diameter
8 mm
Pin Size
Metric
Shank Length
65 mm
Large End Diameter
9.3 mm

Details

Item
Taper Pin,9.3mm dia,Steel
System of Measurement
Metric
Taper Pin Type
External Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Standards
D7977
Material
Steel
Pin Item
Taper Pin
Type
Taper
Finish
Plain
Material Grade/Class
Ungraded
Pack Size
Small Pack
Pin Type
External Threaded
Product Type
Taper Pin
Thread Type
Metric
Manufacturer Location
Globally Sourced
Number of Pieces
1

Description

Taper Pin,9.3mm dia,Steel, Pin Size Metric, Large End Diameter 9.3 mm, Small End Diameter 8 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 65 mm, System of Measurement Metric, Thread Type Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards D7977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.