Zoro Homepage

Taper Pin, Steel, 8 x 75mm

  • Mfr # M39011.080.0075

  • Zoro # G3425795


product price: $6.85
/ea

Key Features

System of Measurement
Metric
Taper Pin Type
External Threaded
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39011.080.0075
Zoro #
G3425795
UPC #
-
Country of Origin
Multiple

Dimensions

Small End Dia.
8 mm
Fastener Length
75 mm
Size
8 x 75mm
Thread Size
M8-1.25
Number of Sizes
1
Shank Length Tolerance
+0.6/-1.2 mm
Small End Diameter Tolerance
+0.6/-1.2 mm
Shank Length
75 mm
Small End Diameter
8 mm
Large End Diameter
9.5 mm
Pin Size
Metric

Description

Taper Pin,9.5mm dia,Steel, Pin Size Metric, Large End Diameter 9.5 mm, Small End Diameter 8 mm, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.6/-1.2 mm, Shank Length 75 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 7977, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.