Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Thrd, 1/4-28x 1 5/32, PK5

  • Mfr # 2UGR3

  • Zoro # G3221836


product price: $13.89
/pk 5, $2.78/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UGR3
Zoro #
G3221836
UPC #
848790053741
Country of Origin
China

Dimensions

Large End Dia.
0.248 in
Small End Dia.
0.232 in
Fastener Length
1 5/32 in
Overall Length
1-5/32"
Large End Dia. Tolerance
-0.0007 to +0.0013
Length Tolerance
+/-0.010 in
Size
#4
Thread Size
1/4"-28
Small End Dia. Tolerance
+/-0.010 in
Usable Length
3/4 in
Shank Length Tolerance
+/-0.010 in
Large End Diameter
0.248 in
Pin Size
#4
Large End Diameter Tolerance
+0.0013/-0.0007 in
Small End Diameter
0.232 in
Shank Length
1 5/32 in
Usable Length Tolerance
+/-0.010 in
Small End Diameter Tolerance
+/-0.010 in

Details

Item
Taper Pin,#4,0.248 in dia,SS,PK5
System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Meets
ANSI/ASME B18.8.2
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
B90
Pin Item
Taper Pin
Type
Threaded
Product Type
Taper Pin
Thread Type
Fine
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Pin Type
Standard

Description

Taper Pin,#4,0.248 in dia,SS,PK5, Thread Size 1/4 In.-28, Pin Size #4, Large End Diameter 0.248 in, Small End Diameter 0.232 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 5/32 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.