Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Thrd, 1/4-28x2 13/32, PK5

  • Mfr # 2UGT4

  • Zoro # G1199764


product price: $25.19
/pk 5, $5.04/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UGT4
Zoro #
G1199764
UPC #
848790053963
Country of Origin
China

Dimensions

Large End Dia.
0.287 in
Small End Dia.
0.245 in
Fastener Length
2 13/32 in
Large End Dia. Tolerance
-0.0007 to +0.0013
Length Tolerance
+/-0.010 in
Thread Size
1/4"-28
Size
#5
Small End Dia. Tolerance
+/-0.010 in
Usable Length
2 in
Overall Length
2-13/32"
Small End Diameter
0.245 in
Pin Size
#5
Shank Length Tolerance
+/-0.010 in
Usable Length Tolerance
+/-0.010 in
Shank Length
2 13/32 in
Small End Diameter Tolerance
+/-0.010 in
Large End Diameter
0.287 in
Large End Diameter Tolerance
+0.0013/-0.0007 in

Details

Item
Taper Pin,#5,0.287 in dia,SS,PK5
System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Type
Threaded
Rockwell Hardness
B90
Material
Stainless Steel
Meets
ANSI/ASME B18.8.2
Finish
Plain
Pin Item
Taper Pin
Manufacturer Location
Globally Sourced
Product Type
Taper Pin
Pin Type
Standard
Thread Type
Fine
Material Grade/Class
18-8

Description

Taper Pin,#5,0.287 in dia,SS,PK5, Thread Size 1/4 In.-28, Pin Size #5, Large End Diameter 0.287 in, Small End Diameter 0.245 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 2 13/32 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.