Zoro Homepage

Taper Pin, Thrd, 1/4-28x3 13/32, PK5

  • Mfr # 2UHA7

  • Zoro # G2309982


product price: $18.15
/pk 5, $3.63/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.287 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UHA7
Zoro #
G2309982
UPC #
848790053994
Country of Origin
China

Dimensions

Large End Dia.
0.287 in
Small End Dia.
0.225 in
Fastener Length
3 13/32 in
Thread Size
1/4"-28
Small End Dia. Tolerance
+/-0.010 in
Usable Length
3 in
Large End Dia. Tolerance
-0.0007 to +0.0013
Size
#5
Overall Length
3-13/32"
Length Tolerance
+/-0.010 in
Small End Diameter
0.225 in
Shank Length Tolerance
+/-0.010 in
Usable Length Tolerance
+/-0.010 in
Small End Diameter Tolerance
+/-0.010 in
Shank Length
3 13/32 in
Pin Size
#5
Large End Diameter Tolerance
+0.0013/-0.0007 in
Large End Diameter
0.287 in

Description

Taper Pin,#5,0.287 in dia,Steel,PK5, Thread Size 1/4 In.-28, Pin Size #5, Large End Diameter 0.287 in, Small End Diameter 0.225 in, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 3 13/32 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.