Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Thrd, 3/8-24x 2 5/16, PK5

  • Mfr # 2UHD2

  • Zoro # G3347321


product price: $19.79
/pk 5, $3.96/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.407 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2UHD2
Zoro #
G3347321
UPC #
848790054274
Country of Origin
China

Dimensions

Large End Dia.
0.407 in
Small End Dia.
0.371 in
Fastener Length
2 5/16 in
Size
#7
Usable Length
1 3/4 in
Length Tolerance
+/-0.010 in
Thread Size
3/8"-24
Large End Dia. Tolerance
-0.0007 to +0.0013
Small End Dia. Tolerance
+/-0.010 in
Overall Length
2-5/16"
Small End Diameter
0.371 in
Shank Length
2 5/16 in
Shank Length Tolerance
+/-0.010 in
Pin Size
#7
Usable Length Tolerance
+/-0.010 in
Small End Diameter Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Large End Diameter
0.407 in

Details

Item
Taper Pin,#7,0.407 in dia,Steel,PK5
System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Pin Item
Taper Pin
Type
Threaded
Finish
Plain
Material
Steel
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
B85
Product Type
Taper Pin
Manufacturer Location
Globally Sourced
Pin Type
External Threaded
Thread Type
Fine
Material Grade/Class
Ungraded

Description

Taper Pin,#7,0.407 in dia,Steel,PK5, Thread Size 3/8 In.-24, Pin Size #7, Large End Diameter 0.407 in, Small End Diameter 0.371 in, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 2 5/16 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.