Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Thrd, 5/16-24x1 23/32, Pk5

  • Mfr # 2UHC1

  • Zoro # G2846173


product price: $13.19
/pk 5, $2.64/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.339 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2UHC1
Zoro #
G2846173
UPC #
848790054052
Country of Origin
China

Dimensions

Large End Dia.
0.339 in
Small End Dia.
0.373 in
Fastener Length
1 23/32 in
Overall Length
1-23/32"
Small End Dia. Tolerance
+/-0.010 in
Large End Dia. Tolerance
-0.0007 to +0.0013
Length Tolerance
+/-0.010 in
Size
#6
Thread Size
5/16"-24
Usable Length
1 1/4 in
Small End Diameter Tolerance
+/-0.010 in
Large End Diameter
0.339 in
Shank Length
1 23/32 in
Shank Length Tolerance
+/-0.010 in
Small End Diameter
0.373 in
Usable Length Tolerance
+/-0.010 in
Pin Size
#6
Large End Diameter Tolerance
+0.0013/-0.0007 in

Details

Item
Taper Pin,#6,0.339 in dia,Steel,PK5
System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Rockwell Hardness
B85
Pin Item
Taper Pin
Material
Steel
Meets
ANSI/ASME B18.8.2
Type
Threaded
Finish
Plain
Product Type
Taper Pin
Pin Type
External Threaded
Thread Type
Fine
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced

Description

Taper Pin,#6,0.339 in dia,Steel,PK5, Thread Size 5/16 In.-24, Pin Size #6, Large End Diameter 0.339 in, Small End Diameter 0.373 in, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 23/32 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.