Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Thrd, LCS, 10-32x 1 L, PK5

  • Mfr # 2UGZ1

  • Zoro # G0505075


product price: $8.29
/pk 5, $1.66/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.217 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UGZ1
Zoro #
G0505075
UPC #
848790053635
Country of Origin
China

Dimensions

Large End Dia.
0.217 in
Small End Dia.
0.201 in
Fastener Length
1 in
Size
#3
Thread Size
#10-32
Small End Dia. Tolerance
+/-0.010 in
Length Tolerance
+/-0.010 in
Usable Length
3/4 in
Large End Dia. Tolerance
-0.0007 to +0.0013
Overall Length
1"
Small End Diameter Tolerance
+/-0.010 in
Shank Length
1 in
Usable Length Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Pin Size
#3
Shank Length Tolerance
+/-0.010 in
Small End Diameter
0.201 in
Large End Diameter
0.217 in

Details

Item
Taper Pin,#3,0.217 in dia,Steel,PK5
System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Meets
ANSI/ASME B18.8.2
Material
Steel
Finish
Plain
Rockwell Hardness
B85
Pin Item
Taper Pin
Type
Threaded
Manufacturer Location
Globally Sourced
Product Type
Taper Pin
Material Grade/Class
Ungraded
Thread Type
Fine
Pin Type
External Threaded

Description

Taper Pin,#3,0.217 in dia,Steel,PK5, Thread Size #10-32, Pin Size #3, Large End Diameter 0.217 in, Small End Diameter 0.201 in, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.