Zoro Homepage

Taper Pin, Thrd, LCS, 10-32x2 1/4, Pk5

  • Mfr # 2UGZ3

  • Zoro # G1132205


product price: $10.19
/pk 5, $2.04/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.217 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UGZ3
Zoro #
G1132205
UPC #
848790053710
Country of Origin
China

Dimensions

Large End Dia.
0.217 in
Small End Dia.
0.206 in
Fastener Length
2 1/4 in
Small End Dia. Tolerance
+/-0.010 in
Thread Size
#10-32
Length Tolerance
+/-0.010 in
Overall Length
2-1/4"
Usable Length
2 in
Large End Dia. Tolerance
-0.0007 to +0.0013
Size
#3
Large End Diameter Tolerance
+0.0013/-0.0007 in
Shank Length
2 1/4 in
Small End Diameter
0.206 in
Shank Length Tolerance
+/-0.010 in
Usable Length Tolerance
+/-0.010 in
Small End Diameter Tolerance
+/-0.010 in
Pin Size
#3
Large End Diameter
0.217 in

Description

Taper Pin,#3,0.217 in dia,Steel,PK5, Thread Size #10-32, Pin Size #3, Large End Diameter 0.217 in, Small End Diameter 0.206 in, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 2 1/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.