Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Thrd, LCS, 8-32x1 1/2, PK5

  • Mfr # 2UGY6

  • Zoro # G0922327


product price: $7.89
/pk 5, $1.58/ea
Sold in multiples of 2 for $15.78

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UGY6
Zoro #
G0922327
UPC #
848790053550
Country of Origin
China

Dimensions

Large End Dia.
0.17 in
Small End Dia.
0.144 in
Fastener Length
1 1/2 in
Small End Dia. Tolerance
+/-0.010 in
Large End Dia. Tolerance
-0.0007 to +0.0013
Length Tolerance
+/-0.010 in
Overall Length
1-1/2"
Usable Length
1 1/4 in
Size
#1
Thread Size
#8-32
Shank Length
1 1/2 in
Usable Length Tolerance
+/-0.010 in
Large End Diameter
0.17 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Small End Diameter Tolerance
+/-0.010 in
Small End Diameter
0.144 in
Shank Length Tolerance
+/-0.010 in
Pin Size
#1

Details

Item
Taper Pin,#1,0.17 in dia,Steel,PK5
System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Rockwell Hardness
B85
Pin Item
Taper Pin
Finish
Plain
Material
Steel
Type
Threaded
Meets
ANSI/ASME B18.8.2
Product Type
Taper Pin
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Pin Type
External Threaded
Material Grade/Class
Ungraded

Description

Taper Pin,#1,0.17 in dia,Steel,PK5, Thread Size #8-32, Pin Size #1, Large End Diameter 0.17 in, Small End Diameter 0.144 in, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Coarse, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.