Taper Pin, Thread, 18-8, 10-32x1, PK5
Mfr # 2RAF5
Zoro # G1867311
product price: $13.29
/pk 5, $2.66/eaKey Features
System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RAF5
Zoro #
G1867311
UPC #
848790053642
Country of Origin
China
Dimensions
Large End Dia.
0.217 in
Small End Dia.
0.201 in
Fastener Length
1 in
Usable Length
3/4 in
Thread Size
#10-32
Overall Length
1"
Size
#3
Small End Dia. Tolerance
+/-0.010 in
Length Tolerance
+/-0.010 in
Large End Dia. Tolerance
-0.0007 to +0.0013
Large End Diameter Tolerance
+0.0013/-0.0007 in
Small End Diameter
0.201 in
Pin Size
#3
Shank Length
1 in
Usable Length Tolerance
+/-0.010 in
Large End Diameter
0.217 in
Small End Diameter Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in
Description
Taper Pin,#3,0.217 in dia,SS,PK5, Thread Size #10-32, Pin Size #3, Large End Diameter 0.217 in, Small End Diameter 0.201 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 1 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.