Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Threaded, 18-8, 3/8-24x3 5/16

  • Mfr # 2UGV4

  • Zoro # G0313896


product price: $9.89
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UGV4
Zoro #
G0313896
UPC #
848790054342
Country of Origin
United States

Dimensions

Large End Dia.
0.407 in
Small End Dia.
0.35 in
Fastener Length
3 5/16 in
Length Tolerance
+/-0.010 in
Thread Size
3/8"-24
Overall Length
3-5/16"
Size
#7
Small End Dia. Tolerance
+/-0.010 in
Large End Dia. Tolerance
-0.0007 to +0.0013
Usable Length
2 3/4 in
Large End Diameter
0.407 in
Small End Diameter Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Small End Diameter
0.35 in
Shank Length
3 5/16 in
Usable Length Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in
Pin Size
#7

Details

Item
Taper Pin,#7,0.407 in dia,SS
System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Pin Item
Taper Pin
Finish
Plain
Material
Stainless Steel
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
B90
Type
Threaded
Pin Type
Standard
Material Grade/Class
18-8
Product Type
Taper Pin
Manufacturer Location
Made in USA*
Thread Type
Fine

Description

Taper Pin,#7,0.407 in dia,SS, Thread Size 3/8 In.-24, Pin Size #7, Large End Diameter 0.407 in, Small End Diameter 0.35 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 3 5/16 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.