Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Threaded, 18-8, 3/8-24x5 1/16

  • Mfr # 2UGV8

  • Zoro # G2088161


product price: $15.15
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2UGV8
Zoro #
G2088161
UPC #
848790054427
Country of Origin
China

Dimensions

Large End Dia.
0.407 in
Small End Dia.
0.313 in
Fastener Length
5 1/16 in
Thread Size
3/8"-24
Small End Dia. Tolerance
+/-0.010 in
Usable Length
4 1/2 in
Length Tolerance
+/-0.010 in
Overall Length
5-1/16"
Size
#7
Large End Dia. Tolerance
-0.0007 to +0.0013
Usable Length Tolerance
+/-0.010 in
Pin Size
#7
Small End Diameter
0.313 in
Shank Length
5 1/16 in
Large End Diameter
0.407 in
Small End Diameter Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Shank Length Tolerance
+/-0.010 in

Details

Item
Taper Pin,#7,0.407 in dia,SS
System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Meets
ANSI/ASME B18.8.2
Type
Threaded
Material
Stainless Steel
Pin Item
Taper Pin
Finish
Plain
Rockwell Hardness
B90
Thread Type
Fine
Material Grade/Class
18-8
Product Type
Taper Pin
Pin Type
Standard
Manufacturer Location
Globally Sourced

Description

Taper Pin,#7,0.407 in dia,SS, Thread Size 3/8 In.-24, Pin Size #7, Large End Diameter 0.407 in, Small End Diameter 0.313 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 4 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 5 1/16 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.