Taper Pin, Threaded, 18-8, 3/8-24x5 9/16
Mfr # 2UGV9
Zoro # G1792226
product price: $16.19
/eaKey Features
System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2UGV9
Zoro #
G1792226
UPC #
848790054441
Country of Origin
United States
Dimensions
Large End Dia.
0.407 in
Small End Dia.
0.303 in
Fastener Length
5 9/16 in
Usable Length
5 in
Length Tolerance
+/-0.010 in
Size
#7
Thread Size
3/8"-24
Small End Dia. Tolerance
+/-0.010 in
Large End Dia. Tolerance
-0.0007 to +0.0013
Overall Length
5-9/16"
Usable Length Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in
Small End Diameter Tolerance
+/-0.010 in
Shank Length
5 9/16 in
Pin Size
#7
Large End Diameter
0.407 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Small End Diameter
0.303 in
Description
Taper Pin,#7,0.407 in dia,SS, Thread Size 3/8 In.-24, Pin Size #7, Large End Diameter 0.407 in, Small End Diameter 0.303 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 5 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 5 9/16 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.