Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Threaded, 18-8, 5/8-18x5 15/16

  • Mfr # 2UGY3

  • Zoro # G0962631


product price: $42.79
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UGY3
Zoro #
G0962631
UPC #
848790054885
Country of Origin
United States

Dimensions

Large End Dia.
0.704 in
Small End Dia.
0.6 in
Fastener Length
5 15/16 in
Small End Dia. Tolerance
+/-0.010 in
Usable Length
5 in
Overall Length
5-15/16"
Thread Size
5/8"-18
Large End Dia. Tolerance
-0.0007 to +0.0013
Size
#10
Length Tolerance
+/-0.010 in
Large End Diameter
0.704 in
Shank Length Tolerance
+/-0.010 in
Small End Diameter
0.6 in
Pin Size
#10
Small End Diameter Tolerance
+/-0.010 in
Usable Length Tolerance
+/-0.010 in
Shank Length
5 15/16 in
Large End Diameter Tolerance
+0.0013/-0.0007 in

Details

Item
Taper Pin,#10,0.704 in dia,SS
System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Finish
Plain
Material
Stainless Steel
Rockwell Hardness
B90
Type
Threaded
Meets
ANSI/ASME B18.8.2
Pin Item
Taper Pin
Product Type
Taper Pin
Material Grade/Class
18-8
Manufacturer Location
Made in USA*
Pin Type
Standard
Thread Type
Fine

Description

Taper Pin,#10,0.704 in dia,SS, Thread Size 5/8 In.-18, Pin Size #10, Large End Diameter 0.704 in, Small End Diameter 0.6 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 5 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 5 15/16 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.