Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Threaded, 18-8, 7/16-20x6 11/16

  • Mfr # 2UGW8

  • Zoro # G3449993


product price: $26.29
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UGW8
Zoro #
G3449993
UPC #
848790054625
Country of Origin
China

Dimensions

Large End Dia.
0.49 in
Small End Dia.
0.365 in
Fastener Length
6 11/16 in
Overall Length
6-11/16"
Thread Size
7/16"-20
Length Tolerance
+/-0.010 in
Usable Length
6 in
Large End Dia. Tolerance
-0.0007 to +0.0013
Size
#8
Small End Dia. Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in
Shank Length
6 11/16 in
Usable Length Tolerance
+/-0.010 in
Small End Diameter Tolerance
+/-0.010 in
Large End Diameter
0.49 in
Small End Diameter
0.365 in
Pin Size
#8
Large End Diameter Tolerance
+0.0013/-0.0007 in

Details

Item
Taper Pin,#8,0.49 in dia,SS
System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Material
Stainless Steel
Pin Item
Taper Pin
Type
Threaded
Rockwell Hardness
B90
Meets
ANSI/ASME B18.8.2
Finish
Plain
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Product Type
Taper Pin
Thread Type
Fine
Pin Type
Standard

Description

Taper Pin,#8,0.49 in dia,SS, Thread Size 7/16 In.-20, Pin Size #8, Large End Diameter 0.49 in, Small End Diameter 0.365 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 6 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 6 11/16 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.