Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Threaded, 18-8 SS, No 6 x 2-1/2

  • Mfr # U51562.341.0250

  • Zoro # G3404786


product price: $9.99
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
External Threaded with Nut
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51562.341.0250
Zoro #
G3404786
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.342 to 0.343 in
Small End Dia.
0.347 in
Fastener Length
2 1/2 in
Size
#6 x 2-1/2
Overall Length
2-1/2"
Thread Size
5/16"-24
Pin Size
#6
Shank Length
2 1/2 in
Large End Diameter
0.343 in
Small End Diameter
0.347 in

Details

Item
Taper Pin,#6,0.343 in dia,SS
System of Measurement
Inch
Taper Pin Type
External Threaded with Nut
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ASME B18.8.2
Pin Item
Taper Pin
Material
Stainless Steel
Meets
ASME B18.8.2
Type
Threaded
Finish
Plain
Includes
Nut
Manufacturer Location
Globally Sourced
Product Type
Taper Pin
Pack Size
Small Pack
Pin Type
External Threaded with Nut
Material Grade/Class
18-8
Thread Type
Fine

Description

Taper Pin,#6,0.343 in dia,SS, Thread Size 5/16 In.-24, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.347 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 2 1/2 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Includes Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.