Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Threaded, 18-8 SS, No 7 x 3-1/2

  • Mfr # U51562.409.0350

  • Zoro # G3404716


product price: $17.89
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
External Threaded with Nut
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51562.409.0350
Zoro #
G3404716
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.408 to 0.410 in
Small End Dia.
0.334 in
Fastener Length
3 1/2 in
Overall Length
3-1/2"
Size
#7 x 3-1/2
Thread Size
3/8"-24
Large End Diameter
0.41 in
Small End Diameter
0.334 in
Pin Size
#7
Shank Length
3 1/2 in

Details

Item
Taper Pin,#7,0.41 in dia,SS
System of Measurement
Inch
Taper Pin Type
External Threaded with Nut
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ASME B18.8.2
Finish
Plain
Meets
ASME B18.8.2
Material
Stainless Steel
Includes
Nut
Type
Threaded
Pin Item
Taper Pin
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Thread Type
Fine
Pack Size
Small Pack
Pin Type
External Threaded with Nut
Product Type
Taper Pin

Description

Taper Pin,#7,0.41 in dia,SS, Thread Size 3/8 In.-24, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.334 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 3 1/2 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Includes Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.