Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Threaded, 18-8 SS, No 7 x 5

  • Mfr # U51562.409.0500

  • Zoro # G3404698


product price: $22.29
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
External Threaded with Nut
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51562.409.0500
Zoro #
G3404698
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.408 to 0.410 in
Small End Dia.
0.303 in
Fastener Length
5 in
Overall Length
5"
Size
#7 x 5
Thread Size
3/8"-24
Pin Size
#7
Shank Length
5 in
Large End Diameter
0.41 in
Small End Diameter
0.303 in

Details

Item
Taper Pin,#7,0.41 in dia,SS
System of Measurement
Inch
Taper Pin Type
External Threaded with Nut
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ASME B18.8.2
Meets
ASME B18.8.2
Includes
Nut
Type
Threaded
Pin Item
Taper Pin
Finish
Plain
Material
Stainless Steel
Manufacturer Location
Globally Sourced
Thread Type
Fine
Pin Type
External Threaded with Nut
Pack Size
Small Pack
Material Grade/Class
18-8
Product Type
Taper Pin

Description

Taper Pin,#7,0.41 in dia,SS, Thread Size 3/8 In.-24, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.303 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 5 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Includes Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.