Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin, Threaded, 18-8 SS, No 8 x 5

  • Mfr # U51562.492.0500

  • Zoro # G3404637


product price: $32.15
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
External Threaded with Nut
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51562.492.0500
Zoro #
G3404637
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.491 to 0.493 in
Small End Dia.
0.386 in
Fastener Length
5 in
Overall Length
5"
Size
#8 x 5
Thread Size
7/16"-20
Large End Diameter
0.493 in
Pin Size
#8
Shank Length
5 in
Small End Diameter
0.386 in

Details

Item
Taper Pin,#8,0.493 in dia,SS
System of Measurement
Inch
Taper Pin Type
External Threaded with Nut
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ASME B18.8.2
Material
Stainless Steel
Pin Item
Taper Pin
Includes
Nut
Finish
Plain
Meets
ASME B18.8.2
Type
Threaded
Pack Size
Small Pack
Pin Type
External Threaded with Nut
Manufacturer Location
Globally Sourced
Product Type
Taper Pin
Material Grade/Class
18-8
Thread Type
Fine

Description

Taper Pin,#8,0.493 in dia,SS, Thread Size 7/16 In.-20, Pin Size #8, Large End Diameter 0.493 in, Small End Diameter 0.386 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 5 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Includes Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.