Zoro Homepage

Taper Pin, Threaded, Carbon, 1/2-20x5 3/4

  • Mfr # 2UHF8

  • Zoro # G0754966


product price: $8.29
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.589 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UHF8
Zoro #
G0754966
UPC #
848790054755
Country of Origin
China

Dimensions

Large End Dia.
0.589 in
Small End Dia.
0.485 in
Fastener Length
5 3/4 in
Small End Dia. Tolerance
+/-0.010 in
Thread Size
1/2"-20
Overall Length
5-3/4"
Length Tolerance
+/-0.010 in
Large End Dia. Tolerance
-0.0007 to +0.0013
Usable Length
5 in
Size
#9
Small End Diameter
0.485 in
Shank Length Tolerance
+/-0.010 in
Small End Diameter Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in
Shank Length
5 3/4 in
Usable Length Tolerance
+/-0.010 in
Large End Diameter
0.589 in
Pin Size
#9

Description

Taper Pin,#9,0.589 in dia,Steel, Thread Size 1/2 In.-20, Pin Size #9, Large End Diameter 0.589 in, Small End Diameter 0.485 in, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 5 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 5 3/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.