Zoro Homepage

Taper Pin, Threaded, Carbon, 5/8-18x5 7/16

  • Mfr # 2UHG4

  • Zoro # G1540691


product price: $12.59
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
0.704 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UHG4
Zoro #
G1540691
UPC #
848790054854
Country of Origin
China

Dimensions

Large End Dia.
0.704 in
Small End Dia.
0.61 in
Fastener Length
5 7/16 in
Size
#10
Length Tolerance
+/-0.010 in
Small End Dia. Tolerance
+/-0.010 in
Large End Dia. Tolerance
-0.0007 to +0.0013
Overall Length
5-7/16"
Thread Size
5/8"-18
Usable Length
4 1/2 in
Small End Diameter Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in
Pin Size
#10
Large End Diameter
0.704 in
Shank Length
5 7/16 in
Small End Diameter
0.61 in
Usable Length Tolerance
+/-0.010 in
Large End Diameter Tolerance
+0.0013/-0.0007 in

Description

Taper Pin,#10,0.704 in dia,Steel, Thread Size 5/8 In.-18, Pin Size #10, Large End Diameter 0.704 in, Small End Diameter 0.61 in, Pin Type External Threaded, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 4 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 5 7/16 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.