Shop ZORO SELECT
See all product information
Create Account
Taper Pin, Threaded, Steel, No 9 x 3
Mfr # U39002.591.0300
Zoro # G3404917
product price:Â
$
9.99
/ea
Key Features
System of Measurement
Inch
Taper Pin Type
External Threaded with Nut
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U39002.591.0300
- Zoro #
- G3404917
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Large End Dia.
- 0.590 to 0.592 in
- Small End Dia.
- 0.527 in
- Fastener Length
- 3 in
- Thread Size
- 1/2"-20
- Size
- #9 x 3
- Overall Length
- 3"
- Shank Length
- 3 in
- Small End Diameter
- 0.527 in
- Pin Size
- #9
- Large End Diameter
- 0.592 in
Description
Taper Pin,#9,0.592 in dia,Steel, Thread Size 1/2 In.-20, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.527 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 3 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut