Shop ZORO SELECT
See all product information
Create Account
Taper Pin, Threaded, Steel, No 9 x 6
Mfr # U39002.591.0600
Zoro # G3404880
product price:Â
$
13.89
/ea
Key Features
System of Measurement
Inch
Taper Pin Type
External Threaded with Nut
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U39002.591.0600
- Zoro #
- G3404880
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Large End Dia.
- 0.590 to 0.592 in
- Small End Dia.
- 0.464 in
- Fastener Length
- 6 in
- Overall Length
- 6"
- Thread Size
- 1/2"-20
- Size
- #9 x 6
- Shank Length
- 6 in
- Pin Size
- #9
- Small End Diameter
- 0.464 in
- Large End Diameter
- 0.592 in
Description
Taper Pin,#9,0.592 in dia,Steel, Thread Size 1/2 In.-20, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.464 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 6 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.