Taper Pin, Threaded, Steel, No 4 x 2, PK5
Mfr # U39002.250.0200
Zoro # G3405221
product price: $13.99
/pk 5, $2.80/eaKey Features
System of Measurement
Inch
Taper Pin Type
External Threaded with Nut
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39002.250.0200
Zoro #
G3405221
UPC #
-
Country of Origin
Multiple
Dimensions
Large End Dia.
0.249 to 0.251 in
Small End Dia.
0.206 in
Fastener Length
2 in
Overall Length
2"
Thread Size
1/4"-28
Size
#4 x 2
Shank Length
2 in
Large End Diameter
0.251 in
Pin Size
#4
Small End Diameter
0.206 in
Description
Taper Pin,#4,0.251 in dia,Steel,PK5, Thread Size 1/4 In.-28, Pin Size #4, Large End Diameter 0.251 in, Small End Diameter 0.206 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.