Taper Pin, Threaded, Steel, No 6 x 6
Mfr # U39002.341.0600
Zoro # G3405118
product price: $6.99
/eaKey Features
System of Measurement
Inch
Taper Pin Type
External Threaded with Nut
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39002.341.0600
Zoro #
G3405118
UPC #
-
Country of Origin
Multiple
Dimensions
Large End Dia.
0.342 to 0.343 in
Small End Dia.
0.274 in
Fastener Length
6 in
Size
#6 x 6
Thread Size
5/16"-24
Overall Length
6"
Large End Diameter
0.343 in
Small End Diameter
0.274 in
Shank Length
6 in
Pin Size
#6
Description
Taper Pin,#6,0.343 in dia,Steel, Thread Size 5/16 In.-24, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.274 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 6 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.