Taper Pin, Threaded, Steel, No 7 x 2-3/4
Mfr # U39002.409.0275
Zoro # G3405081
product price: $5.59
/eaKey Features
System of Measurement
Inch
Taper Pin Type
External Threaded with Nut
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U39002.409.0275
Zoro #
G3405081
UPC #
-
Country of Origin
Multiple
Dimensions
Large End Dia.
0.408 to 0.410 in
Small End Dia.
0.35 in
Fastener Length
2 3/4 in
Size
#7 x 2-3/4
Overall Length
2-3/4"
Thread Size
3/8"-24
Pin Size
#7
Small End Diameter
0.35 in
Shank Length
2 3/4 in
Large End Diameter
0.41 in
Description
Taper Pin,#7,0.41 in dia,Steel, Thread Size 3/8 In.-24, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.35 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 3/4 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.