Zoro Homepage

Taper Pin, Threaded, Steel, No 7 x 6

  • Mfr # U39002.409.0600

  • Zoro # G3405020


product price: $11.79
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
External Threaded with Nut
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39002.409.0600
Zoro #
G3405020
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.408 to 0.410 in
Small End Dia.
0.282 in
Fastener Length
6 in
Overall Length
6"
Thread Size
3/8"-24
Size
#7 x 6
Shank Length
6 in
Pin Size
#7
Large End Diameter
0.41 in
Small End Diameter
0.282 in

Description

Taper Pin,#7,0.41 in dia,Steel, Thread Size 3/8 In.-24, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.282 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 6 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Includes Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.