Zoro Homepage

Taper Pin, Threaded, Steel, No 8 x 1-3/4

  • Mfr # U39002.492.0175

  • Zoro # G3405011


product price: $7.45
/ea

Key Features

System of Measurement
Inch
Taper Pin Type
External Threaded with Nut
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39002.492.0175
Zoro #
G3405011
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
0.491 to 0.493 in
Small End Dia.
#8
Fastener Length
1 3/4 in
Size
#8 x 1-3/4
Overall Length
1-3/4"
Thread Size
7/16"-20
Shank Length
1 3/4 in
Small End Diameter Tolerance
+0.0013/-0.0007 in
Large End Diameter
0.493 in
Pin Size
#8
Small End Diameter
0.456 in

Description

Taper Pin,#8,0.493 in dia,Steel, Thread Size 7/16 In.-20, Pin Size #8, Large End Diameter 0.493 in, Small End Diameter 0.456 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Steel, Material Grade/Class Free Cutting, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.0013/-0.0007 in, Shank Length 1 3/4 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Fine, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.