Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cone Rotary File, 1/2 in., 1 pcs.

  • Mfr # 30076

  • Zoro # G7530853


product price: $6.69
/ea

Key Features

Application
Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
Dia. (In.)
1/2 in
For Use With
Hardened Alloy Steel For Wood, Plastics and Soft Metals
Function
Shaping, Finishing, and Carving Detail Work
Removes
Metal, Rust and Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30076
Zoro #
G7530853
UPC #
083771300760
Country of Origin
China

Dimensions

Dia. (In.)
1/2 in
Overall Length (In.)
2 1/8 in
Overall Length
2 1/8 in
Burr Diameter
1/2 in
Shank Diameter
1/2 in
Head Length
1 in
Head Width
1/2 in
Overall Diameter
1/2 in
Shank Size
1/2 in

Details

Item
Rotary File
Application
Fast and Easy Grinding of Iron, Bronze, Mild Steel and Plastic
For Use With
Hardened Alloy Steel For Wood, Plastics and Soft Metals
Function
Shaping, Finishing, and Carving Detail Work
Removes
Metal, Rust and Corrosion
Number of Pieces
1
Material
Alloy Steel
Bit Material
Alloy Steel
Rotary Tool Accessory Type
Rotary File
Shape
Tapered
Material Application
Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood
Mount Type
Mounted
Max. Speed
2,500 RPM
Product Type
Rotary File
Speed - Maximum
2,500 RPM
Compatible Product Type
Power Drill, Power Saw
For Workpiece Material
Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood

Description

Rotary File, Rotary Tool Accessory Type Rotary File, Bit Material Alloy Steel, Shape Tapered, Max. Speed 2,500 RPM, Shank Diameter 1/2 in, Mount Type Mounted, Overall Length 2 1/8 in, Burr Diameter 1/2 in, Head Length 1 in, Head Width 1/2 in, Material Application Bronze, Iron, Mild Steel, Plastic, Soft Metal, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.