Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cork, Trade Size 00, PK100

  • Mfr # 4NMA5

  • Zoro # G3254596


product price: $22.59
/pk 100, $0.23/ea

Key Features

Type
Resilient
Trade Size
00
Material
Natural Cork
Large End Dia.
5/16 in
Small End Dia.
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NMA5
Zoro #
G3254596
UPC #
-
Country of Origin
Portugal

Dimensions

Trade Size
00
Large End Dia.
5/16 in
Small End Dia.
7/32 in
Length
1/2 in
Top End Diameter
5/16 in
Bottom End Diameter
7/32 in

Details

Type
Resilient
Material
Natural Cork
Item
Natural Tapered Cork
Color
Tan

Description

Natural Tapered Cork, Material Natural Cork, Trade Size 00, Bottom End Diameter 7/32 in, Top End Diameter 5/16 in, Length 1/2 in, Color Tan, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.