Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cork, Trade Size 11, PK70

  • Mfr # 4NMC8

  • Zoro # G2146846


product price: $57.15
/pk 70, $0.82/ea

Key Features

Type
Resilient
Trade Size
11
Material
Natural Cork
Large End Dia.
1 1/16 in
Small End Dia.
53/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NMC8
Zoro #
G2146846
UPC #
-
Country of Origin
Portugal

Dimensions

Trade Size
11
Large End Dia.
1 1/16 in
Small End Dia.
53/64 in
Length
1 1/4 in
Top End Diameter
1 1/16 in
Bottom End Diameter
53/64 in

Details

Type
Resilient
Material
Natural Cork
Item
Natural Tapered Cork
Color
Tan

Description

Natural Tapered Cork, Material Natural Cork, Trade Size 11, Bottom End Diameter 53/64 in, Top End Diameter 1 1/16 in, Length 1 1/4 in, Color Tan, Package Quantity 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.