Zoro Homepage

Tapered Cork, Trade Size 6, PK90

  • Mfr # 4NMC3

  • Zoro # G2060931


product price: $42.39
/pk 90, $0.47/ea

Key Features

Type
Resilient
Trade Size
6
Material
Natural Cork
Large End Dia.
3/4 in
Small End Dia.
37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NMC3
Zoro #
G2060931
UPC #
-
Country of Origin
Portugal

Dimensions

Trade Size
6
Large End Dia.
3/4 in
Small End Dia.
37/64 in
Length
15/16 in
Top End Diameter
3/4 in
Bottom End Diameter
37/64 in

Details

Type
Resilient
Material
Natural Cork
Item
Natural Tapered Cork
Color
Tan

Description

Natural Tapered Cork, Material Natural Cork, Trade Size 6, Bottom End Diameter 37/64 in, Top End Diameter 3/4 in, Length 15/16 in, Color Tan, Package Quantity 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.