Tapered Drum Thief, 220mL, 43 In L, PK12
Mfr # 5548C
Zoro # G4019181
product price: $75.29
/pk 12, $6.27/ea
Free Shipping & Returns
Key Features
Material
Glass
Length
43 in
Capacity
220 mL
Size
220mL, 43 in L
Product Type
Drum Thief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5548C
Zoro #
G4019181
UPC #
-
Country of Origin
United States
Dimensions
Length
43 in
Size
220mL, 43 in L
Details
Item
Tapered Drum Thief
Material
Glass
Capacity
220 mL
Product Type
Drum Thief
For Container Type
Drums, Other Liquid Containers, Transformers
Resistance Properties
Chemical Resistant
Sterile Packaging
Yes
Description
Tapered Drum Thief, Product Type Drum Thief, Capacity 220 mL, Length 43 in, Material Glass, Sterile Packaging Yes, Resistance Properties Chemical Resistant, For Container Type Drums, Other Liquid Containers, Transformers, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.