Shop ZORO SELECT
See all product information
Create Account
Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1-1/2 in L, 1/4 in Sq
- Mfr # WWG-0250-1500GB
- Zoro # G3254447
product price:Â
$
7.69
/ea
Key Features
System of Measurement
Inch
Type
Tapered Gib Head
End Type
Tapered Gib
Square
1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG-0250-1500GB
- Zoro #
- G3254447
- UPC #
- -
- Country of Origin
- United States
- Item
- Machine Key
- System of Measurement
- Inch
- Type
- Tapered Gib Head
- End Type
- Tapered Gib
- Square
- 1/4 in
- Material
- Steel
- Finish
- Plain
- Tensile Strength (PSI)
- 64,000 psi
- Application
- Holds Pulleys and Gears on Transmission Shafts
- Thickness Tolerance
- +0.002 in
- Rockwell Hardness
- B85
- Features
- Tapers 1/8 in per ft
- Manufacturer Location
- Made in USA*
- Material Grade/Class
- Ungraded
- Key Type
- Bilateral
- Made in North America
- Yes
- Tensile Strength
- 64,000 psi
- Key Shape
- Gib Head
- Pack Size
- Small Pack
- End Profile
- Tapered Gib
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Length
- 1-1/2 in
- Length Tolerance
- +0.000/-0.100 in
- Head Height
- 7/16 in
- Width
- 1/4 in
- Height
- 1/4 in
- Width Tolerance
- +0.000/-0.002 in
- Fits Chest Size
- Tapers 1/8 in per ft
Description
Machine Key, Length 1 1/2 in, Length Tolerance +0.000/-0.100 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Tapered Gib, Width Tolerance +0.000/-0.002 in, Head Height 7/16 in, Key Type Bilateral, Tensile Strength 64,000 psi, System of Measurement Inch, Key Shape Gib Head, Height 1/4 in, Width 1/4 in, Rockwell Hardness B85, Features Tapers 1/8 in per ft, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.