Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 1/2 in L, 5/8 in Sq

  • Mfr # WWG-0625-4500GB

  • Zoro # G3314832


product price:  $24.59
/ea

Key Features

System of Measurement
Inch
Type
Tapered Gib Head
End Type
Tapered Gib
Square
5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWG-0625-4500GB
Zoro #
G3314832
UPC #
-
Country of Origin
United States

Dimensions

Length
4 1/2 in
Length Tolerance
+0.000/-0.100 in
Head Height
1 in
Width
5/8 in
Height
5/8 in
Width Tolerance
+0.000/-0.004 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Tapered Gib Head
End Type
Tapered Gib
Square
5/8 in
Material
Steel
Finish
Plain
Tensile Strength (PSI)
64,000 psi
Thickness Tolerance
+0.002 in
Rockwell Hardness
B85
Application
Holds Pulleys and Gears on Transmission Shafts
Features
Tapers 1/8 in per ft
Key Type
Bilateral
Manufacturer Location
Made in USA*
Tensile Strength
64,000 psi
End Profile
Tapered Gib
Pack Size
Small Pack
Made in North America
Yes
Material Grade/Class
Ungraded
Key Shape
Gib Head

Description

Machine Key, Length 4 1/2 in, Length Tolerance +0.000/-0.100 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Tapered Gib, Width Tolerance +0.000/-0.004 in, Head Height 1 in, Key Type Bilateral, Tensile Strength 64,000 psi, System of Measurement Inch, Key Shape Gib Head, Height 5/8 in, Width 5/8 in, Rockwell Hardness B85, Features Tapers 1/8 in per ft, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.