Tapered Micro Spatula, PK2
Mfr # H36700-0000
Zoro # G4073763
product price: $43.79
/pk 2, $21.90/eaKey Features
Material
Stainless Steel
Color
Brown, Silver
Overall Length
19 cm, 7 31/64 in
Meets/Exceeds
FDA Regulations Governing Direct Food Contact
Type
Double Ended /Spatulas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H36700-0000
Zoro #
G4073763
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
19 cm, 7 31/64 in
Size
1/10 Dia x 7-1/2 L in
Handle Dia.
2.7 mm, 0.11 in
Overall Width - Metric
0.28 cm
Blade Length - Metric
4 cm
Handle Diameter - Metric
0.27 cm
Blade Width - Metric
0.6 cm
Handle Length - Metric
17 cm
Overall Length - Metric
19 cm
Details
Item
Micro Spatula
Material
Stainless Steel
Color
Brown, Silver
Meets/Exceeds
FDA Regulations Governing Direct Food Contact
Type
Double Ended /Spatulas
Product Type
Spatula
Number of Functional Sides
2
Material Grade
304
Autoclavable
Yes
Coating
FEP
Standards
FDA Compliant
Sterile/Non-Sterile
Non-Sterile
Description
Micro Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Brown, Silver, Autoclavable Yes, Coating FEP, Standards FDA Compliant, Overall Length - Metric 19 cm, Overall Width - Metric 0.28 cm, Handle Length - Metric 17 cm, Capacity - Metric Not Applicable, Blade Width - Metric 0.6 cm, Handle Diameter - Metric 0.27 cm, Blade Length - Metric 4 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.