Zoro Homepage

Tapered Pail, 12-1/2 qt., Stainless Steel

  • Mfr # 58130

  • Zoro # G4689517


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Diameter
304 3/4 mm
Capacity
3 gal
Labware Height - Metric
25.4 cm
For Use With
58030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58130
Zoro #
G4689517
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
304 3/4 mm
Labware Height - Metric
25.4 cm
Labware Height - English
10 in
Depth
10"
Labware Depth - English
10 in
Labware Width - English
12 in
Labware Width - Metric
30.5 cm
Labware Depth - Metric
25.4 cm
Overall Height
10 in

Details

Item
Laboratory Pail
Autoclavable
Yes
Capacity
3 gal
For Use With
58030
Material
Stainless Steel
Labware Nominal Capacity - Metric
11.8 L
Labware Capacity - Metric
11.8 L
Includes Closure
No
Labware Clarity
Colored
Labware Capacity - English
3 gal
Labware Basic Material
Metal
Labware Closure Material
Metal
Labware Body Material
Stainless Steel
Labware Nominal Capacity - English
3 gal
Labware Body Color
Silver
Sterile/Non-Sterile
Non-Sterile
Color
Silver
Product Type
Pail

Description

Laboratory Pail, Diameter 304 3/4 mm, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Pail, Sterile/Non-Sterile Non-Sterile, Capacity 3 gal, Overall Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.