Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TaperPin, Thrd, 18-8, 10-32x2 1/4, Pk5

  • Mfr # 2RAF4

  • Zoro # G2613746


product price: $17.29
/pk 5, $3.46/ea

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RAF4
Zoro #
G2613746
UPC #
848790053628
Country of Origin
United States

Dimensions

Large End Dia.
0.191 in
Small End Dia.
0.149 in
Fastener Length
2 1/4 in
Small End Dia. Tolerance
+/-0.010 in
Thread Size
#10-32
Usable Length
2 in
Size
#2
Length Tolerance
+/-0.010 in
Overall Length
2-1/4"
Large End Dia. Tolerance
-0.0007 to +0.0013
Usable Length Tolerance
+/-0.010 in
Large End Diameter
0.191 in
Pin Size
#2
Large End Diameter Tolerance
+0.0013/-0.0007 in
Small End Diameter
0.149 in
Shank Length
2 1/4 in
Small End Diameter Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in

Details

Item
Taper Pin,#2,0.191 in dia,SS,PK5
System of Measurement
Inch
Taper Pin Type
Threaded
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Standards
ANSI/ASME B18.8.2
Rockwell Hardness
B90
Material
Stainless Steel
Pin Item
Taper Pin
Finish
Plain
Meets
ANSI/ASME B18.8.2
Type
Threaded
Material Grade/Class
18-8
Product Type
Taper Pin
Thread Type
Fine
Manufacturer Location
Made in USA*
Pin Type
Standard

Description

Taper Pin,#2,0.191 in dia,SS,PK5, Thread Size #10-32, Pin Size #2, Large End Diameter 0.191 in, Small End Diameter 0.149 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 2 1/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Thread Type Fine, Manufacturer Location Made in USA*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.