
Tapping Screw Assortment, #6 to #14 x Plain Finish, Stainless Steel, Flat Head Phillips Drive
Mfr # JBDL24GFA25
Zoro # G3761727
product price: $305.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Screw Size
#6 to #14
Length
1/2 in to 3 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JBDL24GFA25
Zoro #
G3761727
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6 to #14
Length
1/2 in to 3 in
Thread Size
#6 to #14
Drive Size
#2, #3
Number of Sizes
24
Driver Size
#2, #3
Size
#6 to #14
Details
Item
Tapping Screw Assortment
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive
Phillips
Includes
(25) Each: #6x1/2 in, 3/4 in, 1 in, #8x1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, #10x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 3 in, #12x1 in, 1 1/2 in, 2 in, #14x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, Metal Compartment Box with Lid
Drive Type
Phillips
Number of Pieces
600
Type
Sheet Metal Screw Assortment
Includes Hex Head Screws
Hex Head Screws Not Included
Includes Lock Washers
Lock Washers Not Included
Head Style
Flat
Pack Size
Small
Container Material
Metal
Includes Flat Washers
Flat Washers Not Included
Includes Hex Nuts
Hex Nuts Not Included
Description
Tapping Screw Assortment, Finish Plain, Head Type Flat, Drive Phillips, Number of Sizes 24, Number of Pieces 600, Material Stainless Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Flat, Includes (25) Each: #6x1/2 in, 3/4 in, 1 in, #8x1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, #10x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 3 in, #12x1 in, 1 1/2 in, 2 in, #14x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, Metal Compartment Box with Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.