Tapping Screw Assortment, #6 to #14 x Zinc Plated Finish, Steel, Pan Head Slotted Drive

  • Mfr # JBDL24APD25

  • Zoro # G3761331


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Length
3/8 in to 1-1/2 in
Material
Steel
Finish
Zinc Plated
Thread Size
#6 to #14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JBDL24APD25
Zoro #
G3761331
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#6 to #14
Length
3/8 in to 1-1/2 in
Thread Size
#6 to #14
Drive Size
#2, #3
Number of Sizes
24
Driver Size
#2, #3
Size
#6 to #14

Details

Item
Tapping Screw Assortment
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive
Slotted
Includes
Screws (25) Each: 6x3/8 in, 1/2 in, 3/4 in, 1 in, 8x3/8 in, 1/2 in, 3/4 in, 1 in, 1 1/4 in, 10x3/8 in, 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 12x1/2 in, 3/4 in, 1 in, 1 1/4 in, 14x1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Metal Compartment Box with Lid
Number of Pieces
600
Drive Type
Phillips, Slotted
Type
Self-Drilling Screw Assortment
Head Style
Pan
Pack Size
Small
Includes Flat Washers
Flat Washers Not Included
Includes Hex Head Screws
Hex Head Screws Not Included
Includes Hex Nuts
Hex Nuts Not Included
Includes Lock Washers
Lock Washers Not Included
Container Material
Metal

Description

Tapping Screw Assortment, Finish Zinc-Plated, Head Type Pan, Drive Phillips, Slotted, Number of Sizes 24, Number of Pieces 600, Material Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Pan, Includes Screws (25) Each: 6x3/8 in, 1/2 in, 3/4 in, 1 in, 8x3/8 in, 1/2 in, 3/4 in, 1 in, 1 1/4 in, 10x3/8 in, 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 12x1/2 in, 3/4 in, 1 in, 1 1/4 in, 14x1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Metal Compartment Box with Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.