Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 6000 PK (Discontinued)
- Mfr # B51662.016.0050
- Zoro # G1827292
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B51662.016.0050
Zoro #
G1827292
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
1/2 in
Drive Size
#2
Head Height
0.115 in
Head Dia.
0.384 in to 0.364 in
Maximum Head Width
0.312 in
Minimum Head Height
0.105 in
Thread Size
#8
Minimum Head Width
0.285 in
Head Width
0.312 in
Maximum Head Height
0.115 in
Description
Tapping Sheet Metal Screw, Head Type Truss, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.312 in, Head Height 0.115 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Head Height 0.105 in, Minimum Head Width 0.285 in, Maximum Head Height 0.115 in, Maximum Head Width 0.312 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.