Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 3000 PK (Discontinued)
- Mfr # B51662.024.0075
- Zoro # G1856257
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B51662.024.0075
Zoro #
G1856257
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#14
Fastener Length
3/4 in
Drive Size
#3
Head Dia.
0.530 in to 0.557 in
Head Height
0.133 in
Minimum Head Width
0.427 in
Maximum Head Height
0.133 in
Thread Size
#14
Head Width
0.462 in
Maximum Head Width
0.462 in
Minimum Head Height
0.122 in
Description
Tapping Sheet Metal Screw, Head Type Truss, Finish Plain, Material 18-8 Stainless Steel, Screw Size #14, Fastener Length 3/4 in, Head Width 0.462 in, Head Height 0.133 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Head Height 0.122 in, Minimum Head Width 0.427 in, Maximum Head Height 0.133 in, Maximum Head Width 0.462 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.