Zoro Homepage

Heavy Duty Tarp, 11 ft 4 in x 23 ft 6 in, 20 Mil, Black, Vinyl

  • Mfr # 5WTX7

  • Zoro # G2536213


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
23 ft 6 in
Tarp Finished Width
11 ft 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WTX7
Zoro #
G2536213
UPC #
190735535400
Country of Origin
China

Dimensions

Finished Size
11 ft 4 in x 23 ft 6 in
Thickness
20 Mil
Tarp Finished Length
23 ft 6 in
Tarp Finished Width
11 ft 4 in
Cut Size
12 x 24 ft
Finished Width
11.33 ft
Cut Width
12 ft
Finished Length
23.5 ft
Cut Length
24 ft

Description

Tarp, Tarp Material Vinyl, Cut Size 12 x 24 ft, Finished Size 11 ft 4 in x 23 ft 6 in, Tarp Finished Length 23 ft 6 in, Tarp Finished Width 11 ft 4 in, Tarp Seam Finish Rope Reinforced, Single Stitched, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.