Zoro Homepage

Tarp Hook, Silver, 2-1/2 In. L

  • Mfr # 4PB80

  • Zoro # G1761873


product price: $2.65
/ea

Key Features

Points per Hook
1
Hook Height
1 in
Projection
1 1/4 in
Color
Silver
Depth
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB80
Zoro #
G1761873
UPC #
190735517611
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
1 in
Depth
1 1/4 in
Overall Length
2-1/2"
Width
3/8 in
Wire Dia.
0.247 in
Height
2 1/2 in
Length
2 1/2 in
Base Width
3/8 in
Overall Height
2 1/2 in
Hook Inside Height
1 in
Shaft Diameter
1/4 in
Hook Inside Width
7/8 in
Base Height
1 in
Overall Width
3/8 in
Overall Depth
1 1/4 in

Details

Points per Hook
1
Projection
1 1/4 in
Color
Silver
Material
Steel
Item
Tarp Hook
Load Capacity
100 lb
Finish
Zinc Plated
For Use With
Brooms, Cords, Cork Boards, Keys, String Lights, Tarps
Hook Type
Hook
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Base Shape
Irregular
Weight Capacity
100 lb
Product Type
Tarp Hook
Includes Hardware
Hardware Not Included
Ligature Resistance
Not Ligature Resistant
Hooks per Base
1
For Materials
Drywall
Count
1

Description

Points per Hook 1, Working Load Limit 100 lb., Hook Height 1 in, Projection 1 1/4 in, Silver, Depth 1 1/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Includes Not Applicable, Overall Length 2-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.