Tarp Tape, 2 In x 35 ft., Clear
Mfr # TC-35
Zoro # G4176821
product price: $9.69
/eaKey Features
Material
Polyurethane
Length
35 ft
Width
2 in
Overall Length
35 ft
Product Type
Tarp Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-35
Zoro #
G4176821
UPC #
732393200322
Country of Origin
United States
Dimensions
Length
35 ft
Width
2 in
Overall Length
35 ft
Overall Width
2 in
Details
Item
Tarp Tape
Color
Clear
Material
Polyurethane
Product Type
Tarp Tape
Description
Tarp Tape, Width 2 In., Length 35 ft., Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.