Zoro Homepage

Tarp Tape, 2 In x 35 ft., Green

  • Mfr # TG-35

  • Zoro # G3864612


product price: $8.69
/ea

Key Features

Material
Polyurethane
Length
35 ft
Width
2 in
Overall Length
35 ft
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG-35
Zoro #
G3864612
UPC #
732393200049
Country of Origin
United States

Dimensions

Length
35 ft
Width
2 in
Overall Length
35 ft
Overall Width
2 in

Details

Item
Tarp Tape
Color
Green
Material
Polyurethane
Product Type
Tarp Tape

Description

Tarp Tape, Width 2 In., Length 35 ft., Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.