Zoro Homepage

Tarpaulin, Drainage, Cut Size 15x15Ft

  • Mfr # 3ZRU5

  • Zoro # G1379865


product price: $66.35
/ea

Key Features

Diverter Color
Black, Silver
Diverter Material
Polyethylene
Includes
3/4 in OD Male Garden Hose Fitting for Drain Hose, Size 12 ft x 12 ft Above with Additional D-rings at Centers of Each Side
Leak Diverter Width
15 ft
Leak Diverter Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZRU5
Zoro #
G1379865
UPC #
190735483527
Country of Origin
China

Dimensions

Leak Diverter Width
15 ft
Leak Diverter Length
15 ft
Cut Size
15 x 15 ft
Leak Diverter Dimensions
15 ft x 15 ft
D-Ring Width
1 3/8 in
D-Ring Size
1 in x 1 3/8 in
D-Ring Height
1 in
Material Thickness
1/4 mm
Thread Size
3/4 in

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 15 ft, Leak Diverter Width 15 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, Black, Silver, Diverter Material Polyethylene, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.